

€2.88/ pieceexcl. VAT
€3.48incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 15/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Material | Steel |
Material quality | Hardened Steel (Galvanized) |
Surface protection | Untreated |
Inner Diameter | 35.3 mm |
Outer Diameter | 72 mm |
Inner diameter | 1.3/8 in |
Thickness | 3 mm |
Type | 450 |
Hardened | Yes |
Facet | No |