

€3.46/ pieceexcl. VAT
€4.19incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 08/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | 450 |
Material | Steel |
Material quality | Hardened Steel (Galvanized) |
Surface protection | Zinc plated yellow passivated |
Inner Diameter | 44.9 mm |
Outer Diameter | 88 mm |
Inner diameter | 1.3/4 in |
Thickness | 4 mm |
Type | 450 |
Hardened | Yes |
Facet | No |