

€0.48/ pieceexcl. VAT
€0.58incl. VAT
Sold per: 200Min. order: 200
1 In stock - Estimated delivery date 25/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | 450 |
Material | Steel |
Material quality | Hardened Steel (Galvanized) |
Surface protection | Zinc plated yellow passivated |
Inner Diameter | 13.1 mm |
Outer Diameter | 27 mm |
Inner diameter | 1/2 in |
Thickness | 3 mm |
Type | 450 |
Hardened | Yes |
Facet | No |