

€1.44/ pieceexcl. VAT
€1.74incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 19/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | 450 |
Material | Steel |
Material quality | Hardened Steel (Galvanized) |
Surface protection | Zinc plated yellow passivated |
Inner Diameter | 34 mm |
Outer Diameter | 58 mm |
Inner diameter | 1.1/8 in |
Thickness | 3 mm |
Type | 450 |
Hardened | Yes |
Facet | No |