ERIKS

ERIKS V-ring V-80-X PUR 96x112x10

  • ERIKS:10014280
Image 1
Save to list

€18.40/ pieceexcl. VAT

€22.26incl. VAT

Estimated delivery date - 22/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Type
X
Designation
V-80X
Shaft diameter
96 mm
Material
PUR
Temperature
from -40 to 100 °C