ERIKS

ERIKS V-ring V-70-X PUR 82x100x9

  • ERIKS:11121866
Image 1
Save to list

€15.20/ pieceexcl. VAT

€18.39incl. VAT

Estimated delivery date - 22/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Type
X
Designation
V-70X
Shaft diameter
82 mm
Material
PUR
Temperature
from -40 to 100 °C