

€9.50/ pieceexcl. VAT
€11.50incl. VAT
8 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | X |
Designation | V-45X |
Shaft diameter | 54 mm |
Material | PUR |
Temperature | from -40 to 100 °C |