ERIKS

ERIKS V-ring V-30-X PUR 36x43x5

  • ERIKS:11030556
Image 1
Save to list

€6.80/ pieceexcl. VAT

€8.23incl. VAT

Estimated delivery date - 22/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Type
X
Designation
V-30X
Shaft diameter
36 mm
Material
PUR
Temperature
from -40 to 100 °C