ERIKS

ERIKS V-ring V-20-X PUR 26x32x4

  • ERIKS:11030554
Image 1
Save to list

€5.65/ pieceexcl. VAT

€6.84incl. VAT

Estimated delivery date - 22/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Type
X
Designation
V-20X
Shaft diameter
26 mm
Material
PUR
Temperature
from -40 to 100 °C