

€59.10/ pieceexcl. VAT
€71.51incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | X |
Designation | V-160X |
Shaft diameter | 180 mm |
Material | PUR |
Temperature | from -40 to 100 °C |