

€46.60/ pieceexcl. VAT
€56.39incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | X |
Designation | V-140X |
Shaft diameter | 164 mm |
Material | PUR |
Temperature | from -40 to 100 °C |