

€35.70/ pieceexcl. VAT
€43.20incl. VAT
Estimated delivery date - 04/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | X |
Designation | V-120X |
Shaft diameter | 137 mm |
Material | PUR |
Temperature | from -40 to 100 °C |