

€30.90/ pieceexcl. VAT
€37.39incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 22/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | X |
Designation | V-110X |
Shaft diameter | 127 mm |
Material | PUR |
Temperature | from -40 to 100 °C |