






€693.00/ pieceexcl. VAT
€838.53incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €693.00 | - |
10+ | €554.40 | 20.00% |
25+ | €485.10 | 30.00% |
50+ | €415.80 | 40.00% |
100+ | €346.50 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | E |
Designation | V-900E |
Shaft diameter | 900 mm |
Material | NBR |
Shaft Diameter Range | 892 - 912 mm |
Temperature | from -35 to 100 °C |
d | 871 mm |
d1 | 892 - 912 mm |
C | 30 mm |
A | 32 mm |
B | 65 mm |
d2 (max) | d1 + 24 mm |
B1 | 50 ± 12 mm |
d3 (min) | d1 + 115 mm |
Back shape | Straigth back |