ERIKS

ERIKS V-ring NBR V-850L

  • ERIKS:11332130
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The ERIKS V-ring type L with an upright rear face is used as an axial shaft seal for pressureless applications. The seal fits tightly around the shaft in your application. The flexible sealing lip seals against a machined surface perpendicular to the shaft. As a result, this V-ring seal keeps dirt, dust and splashing water from entering the system. This product has a small installation length, making it suitable for applications with limited space.

This V-ring seal is available in FKM and NBR. Note that NBR is not resistant to UV radiation and ozone.

Are you looking for a larger product? Choose the ERIKS V-ring type A or E. If your application involves harsh conditions, the type E is a good option.

Save to list
Not available in webshop
Estimated delivery date - 04/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Type
L
Designation
V-850L
Shaft diameter
850 mm
Material
NBR
Shaft Diameter Range
825 - 875 mm
Temperature
from -35 to 100 °C
d
785 mm
d1
825 - 875 mm
C
6.5 mm
A
6 mm
B
10.5 mm
d2 (max)
d1 + 5 mm
B1
8.0 ± 1.5 mm
d3 (min)
d1 + 20 mm
Back shape
Straigth back