




€275.00/ pieceexcl. VAT
€332.75incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €275.00 | - |
10+ | €220.00 | 20.00% |
25+ | €192.50 | 30.00% |
50+ | €165.00 | 40.00% |
100+ | €137.50 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | AX |
Designation | V-850AX |
Shaft diameter | 850 mm |
Material | NBR |
Shaft Diameter Range | 830 - 875 mm |
Temperature | from -35 to 100 °C |
Back shape | Straigth back |