




€243.50/ pieceexcl. VAT
€294.64incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €243.50 | - |
10+ | €194.80 | 20.00% |
25+ | €170.45 | 30.00% |
50+ | €146.10 | 40.00% |
100+ | €121.75 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | AX |
Designation | V-800AX |
Shaft diameter | 800 mm |
Material | NBR |
Shaft Diameter Range | 785 - 830 mm |
Temperature | from -35 to 100 °C |
Back shape | Straigth back |