ERIKS

ERIKS V-ring NBR V-750AX

  • ERIKS:11145886
Image 1
Image 2
Image 1
Image 2
Save to list
Not available in webshop
Estimated delivery date - 04/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Type
AX
Designation
V-750AX
Shaft diameter
750 mm
Material
NBR
Shaft Diameter Range
745 - 785 mm
Temperature
from -35 to 100 °C
Back shape
Straigth back