






€116.50/ pieceexcl. VAT
€140.97incl. VAT
Estimated delivery date - 07/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €116.50 | - |
10+ | €93.20 | 20.00% |
25+ | €81.55 | 30.00% |
50+ | €69.90 | 40.00% |
100+ | €58.25 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | L |
Designation | V-525L |
Shaft diameter | 525 mm |
Material | NBR |
Shaft Diameter Range | 510 - 540 mm |
Temperature | from -35 to 100 °C |
d | 472 mm |
d1 | 510 - 540 mm |
C | 6.5 mm |
A | 6 mm |
B | 10.5 mm |
d2 (max) | d1 + 5 mm |
B1 | 8.0 ± 1.5 mm |
d3 (min) | d1 + 20 mm |
Back shape | Straigth back |