






€480.00/ pieceexcl. VAT
€580.80incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €480.00 | - |
10+ | €384.00 | 20.00% |
25+ | €336.00 | 30.00% |
50+ | €288.00 | 40.00% |
100+ | €240.00 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | E |
Designation | V-460E |
Shaft diameter | 460 mm |
Material | NBR |
Shaft Diameter Range | 460 - 465 mm |
Temperature | from -35 to 100 °C |
d | 448 mm |
d1 | 460 - 465 mm |
C | 30 mm |
A | 32 mm |
B | 65 mm |
d2 (max) | d1 + 24 mm |
B1 | 50 ± 12 mm |
d3 (min) | d1 + 115 mm |
Antifriction finishing | No |
Colour | Black |
Back shape | Straigth back |