






€430.50/ pieceexcl. VAT
€520.91incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €430.50 | - |
10+ | €344.40 | 20.00% |
25+ | €301.35 | 30.00% |
50+ | €258.30 | 40.00% |
100+ | €215.25 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | E |
Designation | V-350E |
Shaft diameter | 350 mm |
Material | NBR |
Shaft Diameter Range | 350 - 355 mm |
Temperature | from -35 to 100 °C |
d | 343 mm |
d1 | 350 - 355 mm |
C | 30 mm |
A | 32 mm |
B | 65 mm |
d2 (max) | d1 + 24 mm |
B1 | 50 ± 12 mm |
d3 (min) | d1 + 115 mm |
Back shape | Straigth back |