






€1,254.00/ pieceexcl. VAT
€1,517.34incl. VAT
Estimated delivery date - 07/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1,254.00 | - |
10+ | €1,003.20 | 20.00% |
25+ | €877.80 | 30.00% |
50+ | €752.40 | 40.00% |
100+ | €627.00 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | E |
Designation | V-1900E |
Shaft diameter | 1900 mm |
Material | NBR |
Shaft Diameter Range | 1855 - 1905 mm |
Temperature | from -35 to 100 °C |
d | 1753 mm |
d1 | 1855 - 1905 mm |
C | 30 mm |
A | 32 mm |
B | 65 mm |
d2 (max) | d1 + 24 mm |
B1 | 50 ± 12 mm |
d3 (min) | d1 + 115 mm |
Antifriction finishing | No |
Colour | Black |
Back shape | Straigth back |