






€561.00/ pieceexcl. VAT
€678.81incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €561.00 | - |
10+ | €448.80 | 20.00% |
25+ | €392.70 | 30.00% |
50+ | €336.60 | 40.00% |
100+ | €280.50 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | A |
Designation | V-1900A |
Shaft diameter | 1900 mm |
Material | NBR |
Shaft Diameter Range | 1870 - 1920 mm |
Temperature | from -35 to 100 °C |
d | 1720 mm |
d1 | 1870 - 1920 mm |
C | 15 mm |
A | 14.3 mm |
B | 25 mm |
d2 (max) | d1 + 10 mm |
B1 | 20.0 ± 4.0 mm |
d3 (min) | d1 + 45 mm |
Back shape | Straigth back |