






€1,009.00/ pieceexcl. VAT
€1,220.89incl. VAT
Estimated delivery date - 04/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1,009.00 | - |
10+ | €807.20 | 20.00% |
25+ | €706.30 | 30.00% |
50+ | €605.40 | 40.00% |
100+ | €504.50 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | E |
Designation | V-1575E |
Shaft diameter | 1575 mm |
Material | NBR |
Shaft Diameter Range | 1570 - 1600 mm |
Temperature | from -35 to 100 °C |
d | 1495 mm |
d1 | 1570 - 1600 mm |
C | 30 mm |
A | 32 mm |
B | 65 mm |
d2 (max) | d1 + 24 mm |
B1 | 50 ± 12 mm |
d3 (min) | d1 + 115 mm |
Back shape | Straigth back |