






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | A |
Designation | V-1400A |
Shaft diameter | 1400 mm |
Material | NBR |
Shaft Diameter Range | 1370 - 1420 mm |
Temperature | from -35 to 100 °C |
d | 1270 mm |
d1 | 1370 - 1420 mm |
C | 15 mm |
A | 14.3 mm |
B | 25 mm |
d2 (max) | d1 + 10 mm |
B1 | 20.0 ± 4.0 mm |
d3 (min) | d1 + 45 mm |
Antifriction finishing | No |
Colour | Black |
Back shape | Straigth back |