ERIKS

ERIKS V-ring NBR V-1350E

  • ERIKS:11405156
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The ERIKS V-ring type E with an upright rear face is used as an axial shaft seal in pressureless applications. The seal is a tight fit around the shaft in your application. The flexible sealing lip seals against a machined surface perpendicular to the shaft. This lip prevents dirt, dust and splashing water from entering the system. Our V-ring type E is specifically designed for heavy-duty use. The product is mainly used where large axial tolerances are required. This profile is supplied for shafts from Ø 450 mm to Ø 2010 mm.

This V-ring seal is available in CR, FKM and NBR. Note that NBR is not resistant to ozone and UV radiation.

Are you looking for a smaller product? Choose the ERIKS V-ring type A or S. If you require just a basic seal, the type L is also a good option.

Save to list
Not available in webshop
Estimated delivery date - 04/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Type
E
Designation
V-1350E
Shaft diameter
1350 mm
Material
NBR
Shaft Diameter Range
1340 - 1365 mm
Temperature
from -35 to 100 °C
d
1281 mm
d1
1340 - 1365 mm
C
30 mm
A
32 mm
B
65 mm
d2 (max)
d1 + 24 mm
B1
50 ± 12 mm
d3 (min)
d1 + 115 mm
Back shape
Straigth back