ERIKS

ERIKS V-ring NBR 366401 V-7S

  • ERIKS:10014135
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The ERIKS V-ring type S with a slanted rear face is used as an axial shaft seal for pressureless applications. The seal is a tight fit around the shaft in your application. The flexible sealing lip seals against a machined surface perpendicular to the shaft. You use this product to keep dirt, dust and splashing water out of your system. Compared to a seal with an upright rear face, the slanted rear face results in a slightly tighter fit on the shaft.

This V-ring seal is available in CR, EPDM, FKM and NBR. Note that NBR is not resistant to UV radiation and ozone. So if you want to use this V-ring seal in an outdoor application, you are advised to choose a different material.

Are you looking for a smaller product? Choose the ERIKS V-ring type A or L. If you need the opposite, i.e. an extremely large seal, the type E is a good option.

Save to list
Not available in webshop
Estimated delivery date - 30/03/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Type
S
Designation
V-7S
Shaft diameter
7 mm
Material
NBR
Compound
366401
Shaft Diameter Range
6.5 - 8.0 mm
Temperature
from -35 to 100 °C
d
6 mm
d1
6.5 - 8.0 mm
C
2 mm
A
3.9 mm
B
5.2 mm
d2 (max)
d1+ 1 mm
B1
4.5 ± 0.4 mm
d3 (min)
d1+ 6 mm
Antifriction finishing
No
Colour
Black
Back shape
Bevel back