






€2,354.00/ pieceexcl. VAT
€2,848.34incl. VAT
Estimated delivery date - 04/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2,354.00 | - |
10+ | €1,883.20 | 20.00% |
25+ | €1,647.80 | 30.00% |
50+ | €1,412.40 | 40.00% |
100+ | €1,177.00 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | E |
Designation | V-900E |
Shaft diameter | 900 mm |
Material | FKM |
Shaft Diameter Range | 892 - 912 mm |
Temperature | from -25 to 200 °C |
d | 871 mm |
d1 | 892 - 912 mm |
C | 30 mm |
A | 32 mm |
B | 65 mm |
d2 (max) | d1 + 24 mm |
B1 | 50 ± 12 mm |
d3 (min) | d1 + 115 mm |
Back shape | Straigth back |