ERIKS

ERIKS V-ring FKM V-800L

  • ERIKS:11454266
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The ERIKS V-ring type L with an upright rear face is used as an axial shaft seal for pressureless applications. The seal fits tightly around the shaft in your application. The flexible sealing lip seals against a machined surface perpendicular to the shaft. As a result, this V-ring seal keeps dirt, dust and splashing water from entering the system. This product has a small installation length, making it suitable for applications with limited space.

This V-ring seal is available in FKM and NBR. Note that NBR is not resistant to UV radiation and ozone.

Are you looking for a larger product? Choose the ERIKS V-ring type A or E. If your application involves harsh conditions, the type E is a good option.

Save to list
Not available in webshop
Estimated delivery date - 04/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Type
L
Designation
V-800L
Shaft diameter
800 mm
Material
FKM
Shaft Diameter Range
775 - 825 mm
Temperature
from -25 to 200 °C
d
745 mm
d1
775 - 825 mm
C
6.5 mm
A
6 mm
B
10.5 mm
d2 (max)
d1 + 5 mm
B1
8.0 ± 1.5 mm
d3 (min)
d1 + 20 mm
Back shape
Straigth back