






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | L |
Designation | V-750L |
Shaft diameter | 750 mm |
Material | FKM |
Shaft Diameter Range | 740 - 775 mm |
Temperature | from -25 to 200 °C |
d | 705 mm |
d1 | 740 - 775 mm |
C | 6.5 mm |
A | 6 mm |
B | 10.5 mm |
d2 (max) | d1 + 5 mm |
B1 | 8.0 ± 1.5 mm |
d3 (min) | d1 + 20 mm |
Antifriction finishing | No |
Colour | Brown |
Back shape | Straigth back |