ERIKS

ERIKS V-ring FKM V-600AX

  • ERIKS:11803750
Image 1
Image 2
Image 1
Image 2
Save to list
Not available in webshop
Estimated delivery date - 04/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Type
AX
Designation
V-600AX
Shaft diameter
600 mm
Material
FKM
Shaft Diameter Range
580 -630 mm
Temperature
from -25 to 200 °C
Back shape
Straigth back