






€55.70/ pieceexcl. VAT
€67.40incl. VAT
Estimated delivery date - 01/04/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €55.70 | - |
10+ | €44.56 | 20.00% |
25+ | €38.99 | 30.00% |
50+ | €33.42 | 40.00% |
100+ | €27.85 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | S |
Designation | V-95S |
Shaft diameter | 95 mm |
Material | FKM |
Compound | 514402 |
Shaft Diameter Range | 93 - 98 mm |
Temperature | from -25 to 200 °C |
d | 85 mm |
d1 | 93 - 98 mm |
C | 6 mm |
A | 11.3 mm |
B | 15.5 mm |
d2 (max) | d1+ 4 mm |
B1 | 13.5 ± 1.2 mm |
d3 (min) | d1+18 mm |
Antifriction finishing | No |
Colour | Brown |
Back shape | Bevel back |