






€274.00/ pieceexcl. VAT
€331.54incl. VAT
Estimated delivery date - 02/04/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €274.00 | - |
10+ | €219.20 | 20.00% |
25+ | €191.80 | 30.00% |
50+ | €164.40 | 40.00% |
100+ | €137.00 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | L |
Designation | V-425L |
Shaft diameter | 425 mm |
Material | FKM |
Compound | 514402 |
Shaft Diameter Range | 410 - 440 mm |
Temperature | from -25 to 200 °C |
d | 382 mm |
d1 | 410 - 440 mm |
C | 6.5 mm |
A | 6 mm |
B | 10.5 mm |
d2 (max) | d1 + 5 mm |
B1 | 8.0 ± 1.5 mm |
d3 (min) | d1 + 20 mm |
Back shape | Straigth back |