






€77.00/ pieceexcl. VAT
€93.17incl. VAT
Estimated delivery date - 01/04/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €77.00 | - |
10+ | €61.60 | 20.00% |
25+ | €53.90 | 30.00% |
50+ | €46.20 | 40.00% |
100+ | €38.50 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | L |
Designation | V-220L |
Shaft diameter | 220 mm |
Material | FKM |
Compound | 514402 |
Shaft Diameter Range | 210 - 233 mm |
Temperature | from -25 to 200 °C |
d | 198 mm |
d1 | 210 - 233 mm |
C | 6.5 mm |
A | 6 mm |
B | 10.5 mm |
d2 (max) | d1 + 5 mm |
B1 | 8.0 ± 1.5 mm |
d3 (min) | d1 + 20 mm |
Back shape | Straigth back |