






€140.80/ pieceexcl. VAT
€170.37incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 01/04/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €176.00 | - |
10+ | €140.80 | 20.00% |
25+ | €123.20 | 30.00% |
50+ | €105.60 | 40.00% |
100+ | €88.00 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | A |
Designation | V-199A |
Shaft diameter | 199 mm |
Material | FKM |
Compound | 514402 |
Shaft Diameter Range | 195 - 210 mm |
Temperature | from -25 to 200 °C |
d | 180 mm |
d1 | 195 - 210 mm |
C | 8 mm |
A | 9 mm |
B | 14.5 mm |
d2 (max) | d1 + 5 mm |
B1 | 12.0 ± 1.8 mm |
d3 (min) | d1 + 24 mm |
Antifriction finishing | No |
Colour | Brown |
Back shape | Straigth back |