






€42.48/ pieceexcl. VAT
€51.40incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 02/04/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €53.10 | - |
10+ | €42.48 | 20.00% |
25+ | €37.17 | 30.00% |
50+ | €31.86 | 40.00% |
100+ | €26.55 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | L |
Designation | V-180L |
Shaft diameter | 180 mm |
Material | FKM |
Compound | 514402 |
Shaft Diameter Range | 175 - 185 mm |
Temperature | from -25 to 200 °C |
d | 162 mm |
d1 | 175 - 185 mm |
C | 6.5 mm |
A | 6 mm |
B | 10.5 mm |
d2 (max) | d1 + 5 mm |
B1 | 8.0 ± 1.5 mm |
d3 (min) | d1 + 20 mm |
Antifriction finishing | No |
Colour | Brown |
Back shape | Straigth back |