






€33.80/ pieceexcl. VAT
€40.90incl. VAT
Estimated delivery date - 02/04/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €33.80 | - |
10+ | €27.04 | 20.00% |
25+ | €23.66 | 30.00% |
50+ | €20.28 | 40.00% |
100+ | €16.90 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | L |
Designation | V-140L |
Shaft diameter | 140 mm |
Material | FKM |
Compound | 514402 |
Shaft Diameter Range | 135 - 145 mm |
Temperature | from -25 to 200 °C |
d | 126 mm |
d1 | 135 - 145 mm |
C | 6.5 mm |
A | 6 mm |
B | 10.5 mm |
d2 (max) | d1 + 5 mm |
B1 | 8.0 ± 1.5 mm |
d3 (min) | d1 + 20 mm |
Antifriction finishing | No |
Colour | Brown |
Back shape | Straigth back |