






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | A |
Designation | V-90A |
Shaft diameter | 90 mm |
Material | EPDM |
Shaft Diameter Range | 88 - 93 mm |
Temperature | from -40 to 140 °C |
d | 81 mm |
d1 | 88 - 93 mm |
C | 6 mm |
A | 6.8 mm |
B | 11 mm |
d2 (max) | d1 + 4 mm |
B1 | 9.0 ± 1.2 mm |
d3 (min) | d1 + 18 mm |
Back shape | Straigth back |