






€3.75/ pieceexcl. VAT
€4.54incl. VAT
Estimated delivery date - 25/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.75 | - |
10+ | €3.00 | 20.00% |
25+ | €2.63 | 30.00% |
50+ | €2.25 | 40.00% |
100+ | €1.88 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | A |
Designation | V-60A |
Shaft diameter | 60 mm |
Material | EPDM |
Shaft Diameter Range | 58 - 63 mm |
Temperature | from -40 to 140 °C |
d | 54 mm |
d1 | 58 - 63 mm |
C | 5 mm |
A | 5.5 mm |
B | 9 mm |
d2 (max) | d1 + 3 mm |
B1 | 7.0 ± 1.0 mm |
d3 (min) | d1 + 15 mm |
Back shape | Straigth back |