






€3.66/ pieceexcl. VAT
€4.43incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 31/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | S |
Designation | V-55S |
Shaft diameter | 55 mm |
Material | EPDM |
Shaft Diameter Range | 53 - 58 mm |
Temperature | from -40 to 140 °C |
d | 49 mm |
d1 | 53 - 58 mm |
C | 5 mm |
A | 9.5 mm |
B | 13 mm |
d2 (max) | d1+ 3 mm |
B1 | 11.0 ± 1.0 mm |
d3 (min) | d1+15 mm |
Back shape | Bevel back |