






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | A |
Designation | V-45A |
Shaft diameter | 45 mm |
Material | EPDM |
Shaft Diameter Range | 43 - 48 mm |
Temperature | from -40 to 140 °C |
d | 40 mm |
d1 | 43 - 48 mm |
C | 5 mm |
A | 5.5 mm |
B | 9 mm |
d2 (max) | d1 + 3 mm |
B1 | 7.0 ± 1.0 mm |
d3 (min) | d1 + 15 mm |
Back shape | Straigth back |