






€95.80/ pieceexcl. VAT
€115.92incl. VAT
Estimated delivery date - 25/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | A |
Designation | V-400A |
Shaft diameter | 400 mm |
Material | EPDM |
Shaft Diameter Range | 390 - 430 mm |
Temperature | from -40 to 140 °C |
d | 360 mm |
d1 | 390 - 430 mm |
C | 15 mm |
A | 14.3 mm |
B | 25 mm |
d2 (max) | d1 + 10 mm |
B1 | 20.0 ± 4.0 mm |
d3 (min) | d1 + 45 mm |
Back shape | Straigth back |