






€1.39/ pieceexcl. VAT
€1.68incl. VAT
Estimated delivery date - 25/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.39 | - |
10+ | €1.11 | 20.00% |
25+ | €0.97 | 30.00% |
50+ | €0.83 | 40.00% |
100+ | €0.70 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | A |
Designation | V-3A |
Shaft diameter | 3 mm |
Material | EPDM |
Shaft Diameter Range | 2.7 - 3.5 mm |
Temperature | from -40 to 140 °C |
d | 2.5 mm |
d1 | 2.7 - 3.5 mm |
C | 1.5 mm |
A | 2.1 mm |
B | 3 mm |
d2 (max) | d1 + 1 mm |
B1 | 2.5 ± 0.3 mm |
d3 (min) | d1 + 4 mm |
Back shape | Straigth back |