






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | A |
Designation | V-30A |
Shaft diameter | 30 mm |
Material | EPDM |
Shaft Diameter Range | 29 - 31 mm |
Temperature | from -40 to 140 °C |
d | 27 mm |
d1 | 29 - 31 mm |
C | 4 mm |
A | 4.7 mm |
B | 7.5 mm |
d2 (max) | d1 + 3 mm |
B1 | 6.0 ± 0.8 mm |
d3 (min) | d1 + 12 mm |
Back shape | Straigth back |