






€2.14/ pieceexcl. VAT
€2.59incl. VAT
Estimated delivery date - 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.14 | - |
10+ | €1.71 | 20.00% |
25+ | €1.50 | 30.00% |
50+ | €1.28 | 40.00% |
100+ | €1.07 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | S |
Designation | V-28S |
Shaft diameter | 28 mm |
Material | EPDM |
Shaft Diameter Range | 27 - 29 mm |
Temperature | from -40 to 140 °C |
d | 25 mm |
d1 | 27 - 29 mm |
C | 4 mm |
A | 7.9 mm |
B | 10.5 mm |
d2 (max) | d1+ 3 mm |
B1 | 9.0 ± 0.8 mm |
d3 (min) | d1+12 mm |
Antifriction finishing | No |
Colour | Black |
Back shape | Bevel back |