






€45.10/ pieceexcl. VAT
€54.57incl. VAT
Estimated delivery date - 30/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €45.10 | - |
10+ | €36.08 | 20.00% |
25+ | €31.57 | 30.00% |
50+ | €27.06 | 40.00% |
100+ | €22.55 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | A |
Designation | V-275A |
Shaft diameter | 275 mm |
Material | EPDM |
Shaft Diameter Range | 265 - 290 mm |
Temperature | from -40 to 140 °C |
d | 247 mm |
d1 | 265 - 290 mm |
C | 15 mm |
A | 14.3 mm |
B | 25 mm |
d2 (max) | d1 + 10 mm |
B1 | 20.0 ± 4.0 mm |
d3 (min) | d1 + 45 mm |
Back shape | Straigth back |