






€1.93/ pieceexcl. VAT
€2.34incl. VAT
32 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.93 | - |
10+ | €1.54 | 20.00% |
25+ | €1.35 | 30.00% |
50+ | €1.16 | 40.00% |
100+ | €0.97 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | S |
Designation | V-25S |
Shaft diameter | 25 mm |
Material | EPDM |
Shaft Diameter Range | 24 - 27 mm |
Temperature | from -40 to 140 °C |
d | 22 mm |
d1 | 24 - 27 mm |
C | 4 mm |
A | 7.9 mm |
B | 10.5 mm |
d2 (max) | d1+ 2 mm |
B1 | 9.0 ± 0.8 mm |
d3 (min) | d1+12 mm |
Back shape | Bevel back |