






€1.49/ pieceexcl. VAT
€1.80incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 30/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.86 | - |
10+ | €1.49 | 20.00% |
25+ | €1.30 | 30.00% |
50+ | €1.12 | 40.00% |
100+ | €0.93 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | A |
Designation | V-25A |
Shaft diameter | 25 mm |
Material | EPDM |
Shaft Diameter Range | 24 - 27 mm |
Temperature | from -40 to 140 °C |
d | 22 mm |
d1 | 24 - 27 mm |
C | 4 mm |
A | 4.7 mm |
B | 7.5 mm |
d2 (max) | d1 + 2 mm |
B1 | 6.0 ± 0.8 mm |
d3 (min) | d1 + 12 mm |
Back shape | Straigth back |