






€26.00/ pieceexcl. VAT
€31.46incl. VAT
Estimated delivery date - 22/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €26.00 | - |
10+ | €20.80 | 20.00% |
25+ | €18.20 | 30.00% |
50+ | €15.60 | 40.00% |
100+ | €13.00 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | A |
Designation | V-200A |
Shaft diameter | 200 mm |
Material | EPDM |
Shaft Diameter Range | 190 - 210 mm |
Temperature | from -40 to 140 °C |
d | 180 mm |
d1 | 190 - 210 mm |
C | 15 mm |
A | 14.3 mm |
B | 25 mm |
d2 (max) | d1 + 10 mm |
B1 | 20.0 ± 4.0 mm |
d3 (min) | d1 + 45 mm |
Back shape | Straigth back |