ERIKS

ERIKS V-ring EPDM V-18S

  • ERIKS:12772011
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The ERIKS V-ring type S with a slanted rear face is used as an axial shaft seal for pressureless applications. The seal is a tight fit around the shaft in your application. The flexible sealing lip seals against a machined surface perpendicular to the shaft. You use this product to keep dirt, dust and splashing water out of your system. Compared to a seal with an upright rear face, the slanted rear face results in a slightly tighter fit on the shaft.

This V-ring seal is available in CR, EPDM, FKM and NBR. Note that NBR is not resistant to UV radiation and ozone. So if you want to use this V-ring seal in an outdoor application, you are advised to choose a different material.

Are you looking for a smaller product? Choose the ERIKS V-ring type A or L. If you need the opposite, i.e. an extremely large seal, the type E is a good option.

Save to list

€1.75/ pieceexcl. VAT

€2.12incl. VAT

Estimated delivery date - 30/03/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Type
S
Designation
V-18S
Shaft diameter
18 mm
Material
EPDM
Shaft Diameter Range
17.5 - 19.0 mm
Temperature
from -40 to 140 °C
d
16 mm
d1
17.5 - 19.0 mm
C
3 mm
A
5.6 mm
B
7.7 mm
d2 (max)
d1+ 2 mm
B1
6.7 ± 0.6 mm
d3 (min)
d1+ 9 mm
Back shape
Bevel back